Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cubby Hole - Nine Openings - 52"W x 17-5/8"D x 42-3/8"H Gray
See all 4 items in product family

Cubby Hole - Nine Openings - 52"W x 17-5/8"D x 42-3/8"H Gray

Item #: WBB239154

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,331.00 Save up to 48%
Price: $ 696.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CUBBY HOLE UNITS
9 Opening Cubby
Glacier™ cubby hole units provide handy storage for backpacks and other personal belongings with multi-compartment cubbies. Use a single unit against a wall or place two units back-to-back to create a freestanding storage island. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each compartment measures 16"W x 16"D x 12"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES17-5/8
    • HEIGHT INCHES42-3/8
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBERCH9GG
    • OPENINGS7
    • ASSEMBLYUnassembled
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Storage
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONNine Openings
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!