Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Door Unit - 36"W x 30-1/8"D x 32-1/8"H Amber Ash
See all 105 items in product family

Hinged Door Unit - 36"W x 30-1/8"D x 32-1/8"H Amber Ash

Item #: WBB239373

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,002.00 Save up to 50%
Price: $ 505.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Hinged Door Unit
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more. Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 2-shelf unit includes a fixed bottom shelf and an adjustable middle shelf. Middle shelf is adjustable at 1-1/4" increments. Dual locking cabinet doors are key-lockable for security. Doors includes pull handles and European-style hinges. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30-1/8
    • HEIGHT INCHES32-1/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERCDHD32AA
    • DESCRIPTIONHinged Door Unit
    • TOP FINISHThermal Fused Laminate
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • OPENINGS2
    • ASSEMBLYUnassembled
    • STYLEWooden Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!