Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radius Corner Connector - 51-3/8"W x 36-3/8"D x 32-1/8"H Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Radius Corner Connector - 51-3/8"W x 36-3/8"D x 32-1/8"H Medium Oak

Item #: WBB239040

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $903.00 Save up to 50%
Price: $ 454.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Radius Corner Connector
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more. Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Corner connector helps create a U-shaped workstation for circulation, special services, or reception areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES51-3/8
    • DEPTH INCHES36-3/8
    • HEIGHT INCHES32-1/8
    • COLOR FINISHMedium Oak
    • MANUFACTURER PART NUMBERCDCR32DO
    • DESCRIPTIONRadius Corner Connector
    • PACKAGE QUANTITY1
    • TOP FINISHThermal Fused Laminate
    • BRANDIronwood
    • TYPELibrary Furniture
    • ASSEMBLYUnassembled
    • STYLEWooden Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!