Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Task Stools

Task Stools provide a taller seat-height range than standard task chairs, allowing improved comfort and support when performing tasks on elevated worksurfaces. Work stools with adjustable features, such as height, backrest, headrest, armrests, seat depth, and seat tilt, offer ergonomic seating, and the swivel functionality enables simple turning so employees can quickly face the task at hand and maintain productivity.
57 Results
Polyurethane Task Stools

Polyurethane Task Stools

CompareImageArm TypeBack TypeSeat Color FamilyCasters IncludedSeat HeightBrandModel #Price
Interion® 5-Way Adjustable Ergonomic Stool, Black
Mid Back
Black
Yes
22 - 32-1/4 in
Interion by Global Industrial
Ships Same Day
WB250626
$195.95
Interion® 4-Way Black Adjustable Shop Stool With Chrome Base
Low Back
Black
Yes
22 - 32-1/2 in
Interion by Global Industrial
Ships Same Day
WB240274
$185.95
Interion® Ergonomic Standing Stool, 250 Lb. Capacity, Black
Armless
Low Back
Black
No
23 - 33-1/2 in
Interion by Global Industrial
Ships Same Day
WB571005
$129.95
Interion® Shop Stool with Arms - Polyurethane - 6 Way Adjustable - Black
Adjustable
Low Back
Black
Yes
23 - 28 in
Interion by Global Industrial
Ships Same Day
WB250613
$199.95
Interion® Task Stool, Polyurethane, Black
Armless
Low Back
Black
No
22 - 27-1/2 in
Interion by Global Industrial
Ships Same Day
WB516125
$179.95
Interion® Task Stool with 360 Footrest- Polyurethane - Black
Armless
Low Back
Black
Yes
22-3/4 - 28 in
Interion by Global Industrial
Ships Same Day
WB571121
$129.95
ShopSol Industrial Chair with 2-level Footrest - Steel
Armless
Low Back
Black
No
17 - 35 in
ShopSol
WBB271769$435.95
Interion® Shop Stool - Polyurethane - 5 Way Adjustable - Black
Armless
High Back
Black
Yes
23 - 28 in
Interion by Global Industrial
Ships Same Day
WB250612
$209.95
ShopSol Polyurethane Drafting Stool - Black
Armless
Low Back
Black
No
25 - 35 in
ShopSol
WBB2237033$349.95
Bevco Polyurethane Office Stool - Mid-Height with Casters and Footring - Black - Breva Series
Armless
Mid Back
Black
Yes
19 - 26-3/4 in
Bevco
WBB2247636$299.95
Showing 1-10 of 15 results
Vinyl Task Stools

Vinyl Task Stools

Showing 1-10 of 15 results
Vinyl Big & Tall Task Stools

Vinyl Big & Tall Task Stools

Leather Task Stools

Leather Task Stools

Leather Executive Stools

Leather Executive Stools

Fabric Task Stools

Fabric Task Stools

Fabric Big & Tall Task Stools

Fabric Big & Tall Task Stools

Mesh-Back Fabric Task Stools

Mesh-Back Fabric Task Stools

Plastic Task Stools

Plastic Task Stools

All-Mesh Task Stools

All-Mesh Task Stools

Wooden Task Stool

Wooden Task Stool