ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable fabric seat construction is designed to offer a comfortable seat in a work space application. Dual lever pneumatic height, back float and seat tilt adjustment from 21" to 28" reaches the majority of workplace applications. Rugged reinforced molded nylon base includes non-marking glides.
30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
ShopSol Deluxe Drafting Stool - Fabric Upholstered - High Back - Black
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 21 - 28-1/2 in |
| Min Seat Height | 21 in |
| Max Seat Height | 28-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Type | Drafting Stool |
| Frame Color Family | Black |
| Color | Black |
| Mobile or Stationary | Mobile |
| Seat Color Family | Black |
| Casters Included | Yes |
| Antimicrobial | No |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Arm Type | Armless |
| Manufacturers Part Number | 1010404 |
| Back Type | High Back |
| Seat Material | Fabric |
| Brand | ShopSol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |