Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS 12' Mobile Cafeteria Table with Stools - Plywood - Blue Top/Purple Stools

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

NPS 12' Mobile Cafeteria Table with Stools - Plywood - Blue Top/Purple Stools

Item #: WBB458362

Sold By: globalindustrial.com

Usually ships in 38 to 41 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,337.39 Save up to 39%
Price: $ 1,422.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12' Mobile Cafeteria Stool Unit with Plywood Top, Blue Top/Purple Stool

This chrome-plated Mobile Cafeteria Stool-Table is built with strong 14-gauge tubular steel and 14-gauge frame. The top surface is 29" high when opened for use. 3/4" thick high-pressure laminate surface with our unique protect-edge sides. 30"W tabletop. High impact reinforced stool measures 13" diameter. For storing, our units easily lift and close using our torsion bar system. Available in 8', 10' or 12' length. 15 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES145
    • WIDTH INCHES59
    • HEIGHT INCHES29
    • BRANDNational Public Seating®
    • DESCRIPTIONMobile Cafeteria Tables
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMTS12-PWPECRBL28
    • NUMBER OF SEATS12
    • SEAT WIDTH INCHES13
    • SEAT HEIGHT INCHES17
    • SEAT COLORPurple
    • SEAT CONSTRUCTIONHigh Impact Polystyrene Plastic
    • CAPACITY LBS250
    • TOP COLORBlue
    • TOP EDGEProtect-Edge
    • TABLE WIDTH INCHES59
    • MAXIMUM TABLE HEIGHT INCHES29
    • STYLECafeteria Table
    • LENGTH FEET12
    • FOLDED WIDTH INCHES 35
    • FOLDED LENGTH INCHES59
    • FOLDED HEIGHT INCHES 79-3/4
    • CASTERSYes
    • TABLE LENGTH INCHES145
    • LIMITED WARRANTY15 Years
    • MINIMUM TABLE HEIGHT INCHES29
    • TYPELunchroom / Restaurant Table
    • SHAPERectangle
    • TOP CONSTRUCTIONPlywood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!