Table & Chair Sets
Brand
Leg Type
Frame Material
Top Color Family
Length
Width
Depth
Material
Height
Capacity
Color
Price
Flash Furniture 33" Round Plastic Height-Adjustable Activity Table Set with 4 Chairs - Blue
Height
14-1/2 - 23-3/4 in
Length
33 in
Top Color Family
Blue
Width
33 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in