Table & Chair Sets
Top Color Family
Leg Type
Top Material
Frame Material
Length
Depth
Width
Material
Height
Capacity
Color
Price
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Espresso
Width
72 in
Flash Furniture 48''L Rectangle Plastic Height Adjustable Activity Table Set with 4 Chairs - Green
Height
14-1/2 - 23-3/4 in
Length
48 in
Top Color Family
Green
Width
24 in
Height
41 in
Length
42 in
Top Color Family
Espresso
Width
42 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Premier Hospitality 36" Square Table & Ladder Back Chair Set, Mahogany/Slate Blue Vinyl Chair
Height
29 in
Length
36 in
Top Color Family
Mahogany
Width
36 in