Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4' Plastic Folding Table - Granite White

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

4' Plastic Folding Table - Granite White

Item #: WBB2256324

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.00 Save up to 55%
Price: $ 44.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4' Plastic Folding Table - Granite White

This rectangular folding table is 4 feet long and is beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, schools and in the home. The table can be used as a temporary seating solution or be setup for everyday use. The durable blow molded top is low maintenance and cleans easily. The table legs fold under the table to make storage more convenient and for better portability. This table is commercial grade to withstand everyday use in the hospitality industry.

Product Specifications

    • LENGTH INCHES48-1/4
    • WIDTH INCHES24
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRAND--
    • DESCRIPTIONPlastic Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERDAD-YCZ-122-2-GG
    • CAPACITY LBS330
    • TOP COLORWhite
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPE4 Legged
    • LIMITED WARRANTY5 Years
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed