Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Banquet Folding Table - Plastic - 60"L x 60"W x 29-1/4"H, Platinum
See all 110 items in product family

Lorell® Banquet Folding Table - Plastic - 60"L x 60"W x 29-1/4"H, Platinum

Item #: WBB836688

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Banquet Folding Table, 60"L x 60"W x 29-1/4"H, Platinum

60" wide x 60" deep x 29-1/4" high round platinum color banquet table with 1" powder coated steel folding legs is designed for light-duty use. Provides an evenly distributed 500 lb. capacity. Can be used indoors or outdoors. Comfortably five or six.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES29-1/4
    • ASSEMBLYAssembled
    • BRANDLorell®
    • DESCRIPTIONBanquet Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR60326
    • CAPACITY LBS500
    • TOP COLORGray
    • SHAPERound
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPE4 Legged
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!