Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Portable Folding Table 72" - White Granite  (Pallet Pack of 22)

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Lifetime® Portable Folding Table 72" - White Granite (Pallet Pack of 22)

Item #: WB250823GY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,951.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Lightweight Plastic Folding Table (Best Value Bulk Rate)
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 18 gauge, 1-1/8" diameter powder coated steel legs with crossbar for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. Sold in pallet quantities. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • DESCRIPTIONFolding Table
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER82901
    • PACKAGE QUANTITY22
    • CAPACITY LBS350
    • TOP COLORGray
    • SHAPERectangle
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONPlastic
    • FOLD-IN-HALFNo
    • TYPEFolding Table
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great table - kid resistant!

Your review: This is a great table, very sturdy and easy to clean. We use them in a science camp with hundreds of kids each week and they are holding up really well! The pallet pack is definitely a great deal.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result