Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Maxx Legroom™ Wood Folding Table - 72" x 18" - Walnut

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Iceberg Maxx Legroom™ Wood Folding Table - 72" x 18" - Walnut

Item #: WBB2241349

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.95 Save up to 36%
Price: $ 273.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Maxx Legroom™ Wood Folding Table - 72" x 18" - Walnut

The Maxx meets the diverse needs of corporate, school, hospital or home environments. The innovative open leg corner design maximizes seating and leg room. Setup is a breeze with the single cam one- hand leg fold release. Made in USA.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES18
    • HEIGHT INCHES29.5
    • ASSEMBLYAssembled
    • BRANDIceberg
    • DESCRIPTIONWood Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER65884
    • PACKAGE QUANTITY1
    • CAPACITY LBS1000
    • TOP COLORWalnut
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONMelamine
    • LEG TYPE4 Legged
    • LIMITED WARRANTY15 Years
    • TYPESeminar Table
    • TABLE TOP THICKNESS3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!