Correll Library Tables 24"W x 48"L x 29"H - Gray Granite

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Correll Library Tables 24"W x 48"L x 29"H - Gray Granite

Item #: WBB972455

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 285.95
Product Information
Customer Review
Product Q&A
Accessories
Correll Library Tables 24"W x 48"L x 29"H - Gray Granite

These rock solid Library Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 29" standard table height for most comfortable work position. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES29
    • BRANDCorrell
    • TOP COLORGray
    • SHAPERectangle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed