Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality 42" Round Table & Barstools w/ Criss-Cross Back- Mahogany/Burgundy Vinyl

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Premier Hospitality 42" Round Table & Barstools w/ Criss-Cross Back- Mahogany/Burgundy Vinyl

Item #: WBB972954

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 666.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
42" Round Table & Criss-Cross Back Bar Ht Set - Figured Mahogany Laminate Table/Burgundy Vinyl Chair

Dining Set of 4 Criss-Cross Back Bar Height Chairs and 1 Round Bar Height Table. Solid one inch frame with back support bars for added stability and comfort. Overall Chair Dimensions 17.5"W x 17"D x 42.5"H. One (1) 42" Round Lunchroom Table in a high pressure laminate table with a cast iron 30"x 3" base with 3" diameter steel column. Overall Table Dimensions 42"W x 42"D x 42"H. Available in 6 Laminate table top colors and 5 vinyl chair colors. Tables shipped unassembled. Chairs shipped assembled.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BRANDPremier Hospitality Furniture
    • DESCRIPTION42" Round Table & Bar Height Chair Set
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER230BH42RDFM002
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONVinyl
    • TOP COLORMahogany
    • STYLETable & Chair Set
    • CERTIFIED/APPROVEDCA 117
    • CA 117Yes
    • SHAPERound
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!