- Standing assistance from a seated position
- Quad-foot base for additional support and stability
- Small base measures: 6" x 8"Large base measures: 7" x 11"
- Adjustable from 29" – 38" in 1" increments
- Soft foam grip handles
- Slip-resistant rubber tips
- Weight capacity of 250 lbs.
HealthSmart Quad Cane, Sit To Stand Walker, Adjustable Quad Cane, 4 Foot Base, Foam Handles, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 6 in |
| Height | 29-38 in |
| Weight Capacity | 250 lbs |
| Weight | 0.5 lbs |
| Size | Adult |
Product Details
| Type | Walking Canes |
| Color | Black |
| Material | Aluminum |
| Description | Adjustable Sit to Stand Walker with Foam Handles |
| Package Quantity | 1 |
| Manufacturers Part Number | 502-1510-0200 |
| Brand | HealthSmart |
Warranty
| Warranty | 1 Year Limited |