Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187510

MPN #: 51029327

Thermo Scientific Heratherm OGS400 General Protocol Oven, Gravity Convection, 14.8 Cu.Ft. 208-240V

Product Description
Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C
  • 208-240V, 60Hz

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$8,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight300 lbs
Exterior Dimensions60.8"H x 30.6"W x 30.3"D
Inside Dimensions51.5"H x 21.4"W x 23.2"D

Product Details

TypeOvens
ColorLight Gray
Amperage11 A
Hertz60 Hz
ConvectionGravity
Temperature Range50 to 250 °C
Capacity14.8 ft³
Voltage208-240 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionHeratherm Large Capacity General Protocol Oven
Watts2640 W
Manufacturers Part Number51029327
Shelf MaterialStainless Steel
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscCSAus Marked