Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3232929

MPN #: OSFH3412

OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 3/4" ID x 12'L

Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, with a 3/4-inch diameter and extending 14 feet in length, is the ultimate choice for fuel transfer. Crafted with RMA Oil Shield synthetic yarn, it's specially designed for use with 110-volt "Electric" pumps, guaranteeing safety and efficiency. Its remarkable 2X Kink Resistance and outstanding flexibility, even down to -30°F, ensure top performance in challenging conditions. With a durable oil-resistant tube/cover construction and synthetic yarn reinforcement, this hose offers longevity. Additionally, its integrated static wire eliminates safety concerns. Opt for the Oilshield® for a reliable, user-friendly fuel transfer solution.

Features:
  • 1 Year
  • 100% Rubber
  • 3/4 Male NPT
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • Ozone Resistant
  • For use where UL approval is not required


PRICE
$47.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlack
Manufacturers Part NumberOSFH3412
PSI100 psi
BrandOilShield