Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Thermo Scientific

Model # :WBB2187600

MPN #: 51029329

Thermo Scientific Heratherm OMH400 Advanced Protocol Oven, Mechanical Convection, 14 Cu. Ft.

Product Description
Thermo Scientific Heratherm OMH400 Advanced Protocol Oven, Mechanical Convection, 14 Cu. Ft.

Carry out multiple applications with Thermo Scientific™ HERAtherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Features:
  • Broad temperature range - up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features: electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up - no need to operate the oven 24/7 (not available in large capacity units)
  • 208-240V, 60Hz

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$11,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight298 lbs
Exterior Dimensions60.8"H x 30.6"W x 30.3"D
Inside Dimensions52.6"H x 21.4"W x 21.5"D

Product Details

TypeOvens
ColorLight Gray
Amperage13.5 A
Hertz60 Hz
ConvectionMechanical
Temperature Range50 to 250 °C
Capacity14 ft³
Voltage208-240 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerProgrammable Microprocessor with Vacuum Fluorescent Display
DescriptionHeratherm Large Capacity Advanced Protocol Oven
Watts3240 W
Manufacturers Part Number51029329
Shelf MaterialStainless Steel
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscCSAus Marked