- Microtube Racks
- Microtube Racks in Assorted Colors
- 8.85"L x 2.62"W x 1.1"H
- 80-Well Microtube Racks
- Accommodates 1.5mL-2mL microtubes in a 5 x 16 configuration
- Large wells designed with conical bottoms; ideal for freezer storage
- Constructed of autoclavable polypropylene
Marketlab Microtube Racks For 1.5mL-2mL Microtubes, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Height | 1-1/8 in |
| Size | 2-5/8"W x 1-1/8"H |
Product Details
| Type | Microtube Racks |
| Capacity | 1.5 mL / 2.0 mL |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | 2902 |
| Brand | Marketlab |