Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785455

MPN #: NBP-2460-8MRBK

Little Giant® Pipe Stake Truck, 63"L x 24"W, Mold-on Rubber Wheels

Product Description
Ideal for transporting roll goods and other long, bulky loads.

Features:
  • 2400 lbs. Load Capacity
  • Deck Size: 24"W x 60"L
  • Removable pipe stakes
  • Reinforced 12 gauge deck
  • 1-5/16"diameter stakes extend 30"above deck
  • 8"Mold-on Rubber wheels
  • 2 rigid and 2 swivel casters with wheel brakes


PRICE
$689.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width24 in
Height41 in
Weight Capacity2400 lbs
Weight118 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-On Rubber
TypePipe Stake Truck
ColorGray
Wheel Type2 Swivel, 2 Rigid
Number of Cradles1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBP-2460-8MRBK
BrandLittle Giant

Warranty

Warranty1 Year