Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sharps & Biohazard Containers

Sharps and biohazard containers are engineered for the safe disposal of medical waste, including used needles, syringes, and other biohazardous materials. These containers serve as a vital safeguard against accidental needlesticks, guaranteeing the proper containment and disposal of potentially infectious substances. They play a pivotal role in promoting safety within healthcare settings. Typically color-coded in red or yellow to signify their contents, they are indispensable assets for hospitals, doctor's offices, and pharmacies alike.
84 Results

Capacity

View All Capacity

Availability

Free Shipping

Type

View All Type
View All Lid
View All Brand
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Color
84 Results
Compare
1
1
$39.95
Ships within 1 Business Day

Package Quantity

1

Width

15-1/2 in

Height

17-1/2 in

Depth

11 in

Compare
BESTSELLER
1
1
$255.95
Ships within 1 Business Day

Package Quantity

4

Width

15 in

Height

11 in

Color

White

Compare
1
1
$275.95
Ships in 5 Business Days

Package Quantity

1

Width

12 in

Height

12 in

Color

Various

Compare
1
1
$4.56
Ships within 1 Business Day

Package Quantity

1

Width

5 in

Height

9 in

Depth

4-3/16 in

Compare
1
1
$7.50
Ships within 1 Business Day

Package Quantity

1

Width

13-7/16 in

Height

13-5/8 in

Depth

6 in

Compare
BESTSELLER
1
1
$99.95
Ships in 5 Business Days

Package Quantity

4

Width

5-1/2 in

Height

12 in

Depth

5-1/2 in