Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 1119A-1 1/2" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Oatey 1119A-1 1/2" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Item #: WBB1594224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Minimum Quantity: 3

Price: $92.40 / Pkg of 12

Save $4.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 1119-1 3/8" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Oatey 1119-1 3/8" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Supco Flexible Braided Aluminum Drain Heater - 18"

Supco Flexible Braided Aluminum Drain Heater - 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 1119A-1 1/2" NPT Cast Brass Flange with Set Screw

Dearborn Brass Cast Brass Deep Flange with Set Screw for use with tubular installations.

Weights & Dimensions

  • Size 1/2"

Product Details

  • Package Quantity 12
  • Brand Dearborn Brass
  • Fitting Type NPT Cast Brass Flange w/ Set Screw
  • Manufacturers Part Number 1119A-1
  • Connection Style NPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 1119A-1 1/2" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Oatey 1119A-1 1/2" NPT Cast Brass Flange with Set Screw - Pkg Qty 12

Item #: WBB1594224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant