Contents:
First Aid Only Outdoor First Aid Kit, 205 Piece, Fabric Case
|
Questions & Answers (0)
Product Description
Adapt to the first aid emergencies that happen in the woods with this outdoors first aid kit. The clear pockets in the fabric pouch keep the essential first aid supplies organized and easy to locate. The 204-pieces of bandages, antiseptics, over-the-counter medications, and more will keep you protected on your next hike. Made in the USA.
Contents:
Contents:
PRICE
$41.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Outdoor First Aid Kit |
| Number of Pieces | 204 |
| Package Quantity | 1 |
| Description | Outdoor First Aid Kit |
| Color | White |
| Person Count | 50 |
| Manufacturers Part Number | FAO-440 |
| Case Material | Fabric |
| Brand | First Aid Only |