Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3142843

MPN #: FAO-422

First Aid Only® First Aid Kit, 25 Persons, 80 Pieces, OSHA Compliant, Fabric Case

Product Description
The 80 piece soft first aid kit is developed to save time and frustration in the midst of emergency situations. The fabric, zip pouch has easy access, clear pockets for supplies. This kit contains essential first aid supplies for use at home, in the car or outdoors.

Features:
  • 80 essential first aid items
  • Clear pocket organization for quick access
  • Treats pain and swelling, cuts and scrape, burns
  • Great for Home or Travel
Includes:
  • Adhesive Fabric Bandages, 3/4" x 3" - 10 Piece Count
  • Adhesive Plastic Bandages, 1" x 3" - 5 Piece Count
  • Adhesive Plastic Bandages, 2" x 4"- 1 Piece Count
  • Adhesive Plastic Bandages, 3/4" x 3" - 20 Piece Count
  • Adhesive Plastic Bandages, 3/8" x 1-1/2" - 5 Piece Count
  • Adhesive Plastic Bandages, 7/8" Round - 10 Piece Count
  • Antibiotic Ointment Packets, 0.9g - 3 Piece Count
  • Aspirin Tablets - 2 Piece Count
  • Butterfly Wound Closures - 3 Piece Count
  • BZK Antiseptic Towelettes - 6 Piece Count
  • Conforming Gauze Roll, 2" - 1 Piece Count
  • Extra-Strength Non-Aspirin Tablets - 2 Piece Count
  • First Aid Guide - 1 Piece Count
  • First Aid Tape, 1/2" x 5yd - 1 Piece Count
  • Ibuprofen Tablets - 2 Piece Count
  • Nitrile Exam Gloves - 2 Piece Count
  • Patch Plastic Bandages, 1-1/2" x 1-1/2" - 1 Piece Count
  • Sterile Gauze Pads, 2" x 2" - 4 Piece Count
  • Trauma Pad, 5" x 9"- 1 Piece Count


PRICE
$15.25

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth4-13/16 in
Height7-5/16 in
Weight0.4 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces80
ColorMulti-colored
DescriptionFirst Aid Kit
Person Count25
Package Quantity1
Manufacturers Part NumberFAO-422
Case MaterialFabric
BrandFirst Aid Only

Compliance & Certifications

CertificationsOSHA Compliant