Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' ADA Picnic Table, Steel, Double-Sided, 2-3/8" Frame, Diamond, Red
See all 123 items in product family

8' ADA Picnic Table, Steel, Double-Sided, 2-3/8" Frame, Diamond, Red

Item #: WBB1915786

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 723.00
Product Information
Customer Review
Product Q&A
Accessories
8' ADA Picnic Table, Steel, Double-Sided, 2-3/8" Frame, Diamond, Red

Durable thermoplastic coated steel double-sided accessible table. Impact resistant, UV protected and easy to maintain. Heavy duty 2-3/8" all MIG welded powder coated frame. Create an environment for individuals of all abilities.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES66-1/2
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION8' ADA Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK238H-EV8-RED
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES18
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TOP FINISHThermoplastic
    • TYPEExpanded Metal Picnic Table
    • WEIGHT LBS190
    • CAPACITY LBS1500
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY3 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!