Haws Barrier-Free Wall Mounted White Enameled-Iron Drinking Fountain
See all 14 items in product family

Haws Barrier-Free Wall Mounted White Enameled-Iron Drinking Fountain

Item #: WBB231280

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,535.00 Save up to 18%
Qty Price
1-2 $1,355.00 ea.
3+ $1,263.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This Haws® enameled iron, barrier-free drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. Low profile wall mounted design allows it to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals. Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal. Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Note: Enameled iron bowls are shipped without the hardware mounted. Hardware to be mounted by installer.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER1311
    • COLOR FINISHWhite
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES18
    • WIDTH INCHES13-1/4
    • DEPTH INCHES18
    • HEIGHT INCHES7
    • WEIGHT LBS59
    • ADA CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ASSEMBLYUnassembled
    • INCLUDES1-1/4" IPS Trap, Vandal Resistant Bottom Plate
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • CONSTRUCTIONEnameled Iron
    • LIMITED WARRANTY1 Year
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!