Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Waste Container Lid 32 Gal - White - Pkg Qty 4
See all 118 items in product family

Bronco™ Waste Container Lid 32 Gal - White - Pkg Qty 4

Item #: WBB642063

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 4

Price: $43.00
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container Lid 32 Gal - White
  • NSF 21 listed
  • Heavy-duty construction
  • BPA free

Product Specifications

    • HEIGHT INCHES5-2/5
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34103302
    • PACKAGE QUANTITY4
    • SIZE32 Gal.
    • STYLERound
    • TYPEWaste Container Lid
    • WEIGHT LBS7-2/3
    • NSFY
    • DIAMETER INCHES24-1/4
    • BRANDCarlisle
    • TRADEMARKBronco™
    • FOR USE WITH32 Gal Bronco™ Waste Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed