Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro 16 Gallon Waste Receptacle w/Self Closing Dome Top, Satin Aluminum - S1536SA

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Glaro 16 Gallon Waste Receptacle w/Self Closing Dome Top, Satin Aluminum - S1536SA

Item #: WBB1902978

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 411.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 16 Gallon Satin Aluminum Waste Receptacle w/Self Closing Dome Top - S1536SA

The New Yorker Series of all metal satin polished aluminum receptacles is one of a kind. New Yorker waste receptacles are the premier solution for refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Several cover styles are available allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERS1536SA
    • PACKAGE QUANTITY1
    • STYLEPush Top Dome, Self-Closing
    • TYPENew Yorker
    • WEIGHT LBS27
    • CAPACITY QUARTS64
    • DISPOSAL OPENING INCHES7"
    • DIAMETER INCHES15
    • LID TYPESelf Closing Dome Top
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • CAPACITY GALLONS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!