Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture 4-Piece Outdoor Patio Sofa Set - Faux Rattan - Light Gray with Light Gray Cushions

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Flash Furniture 4-Piece Outdoor Patio Sofa Set - Faux Rattan - Light Gray with Light Gray Cushions

Item #: WBB2263425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,634.00 Save up to 54%
Price: $ 744.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flash Furniture 4-Piece Outdoor Patio Sofa Set - Faux Rattan - Light Gray with Light Gray Cushions

Accommodate all gatherings with this beautiful outdoor seating set. The durable resin frame offers a stylish appearance which replicates rattan. Deep seating enhances the comfort level. All-weather cushions will hold up all season long. The cushions are zipper removable for washing purposes. The table features a plank design with rattan border.

Product Specifications

    • BRANDFlash Furniture
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • CONSTRUCTIONResin
    • DESCRIPTION4-Piece Outdoor Patio Set
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGray
    • TYPEConversation Sets
    • SEAT LENGTH INCHES20
    • SEAT WIDTH INCHES61.5
    • SEAT HEIGHT INCHES17
    • NUMBER OF SEATS5
    • STYLELounging Set
    • MANUFACTURERS PART NUMBERDAD-SF-123T-CRC-GG
    • PACKAGE QUANTITY4
    • WEIGHT LBS.94.5
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!