Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spearhead Flag Holder (3flags)
See all 15 items in product family

Spearhead Flag Holder (3flags)

Item #: WB256866

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FLAG POLES & ACCESSORIES
"SPEARHEAD" Flag Holder
"SPEARHEAD" FLAG HOLDER • Designed for 12 x 18" Flags on 3/8" Diam. Staffs • Sturdy Cast Aluminum • Ideal for Porch Railings or Window Sills

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHSilver
    • DESCRIPTION3 Flag Holder Bracket
    • STYLEAccessory
    • MANUFACTURERS PART NUMBER645002R
    • PACKAGE QUANTITY1
    • ACCESSORY TYPEPole Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed