Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Travira 32" Outdoor Bar Table - Tekwood Natural

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Oxford Garden® Travira 32" Outdoor Bar Table - Tekwood Natural

Item #: WBB1310896

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,049.00 Save up to 18%
Price: $ 860.18

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oxford Garden® Travira 32" Bar Table - Tekwood Natural

Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 32" Bar Table extends the Travira collection to bar height. Travira Bar Tables feature a classic , yet modern round top and base, creating a statement in any environment. The table top, available in Teak, Tekwood (Natural or Vintage) or Alstone, complements the bold gray of the powder-coated steel frame.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES32
    • HEIGHT INCHES41
    • BRANDOxford Garden®
    • ASSEMBLYUnassembled
    • DESCRIPTIONTravira Bar Table
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORGray
    • TYPEDining Table
    • WEIGHT LBS81
    • STYLEBar Table
    • MANUFACTURERS PART NUMBERTV32BRN
    • COLLECTIONTravira
    • SHAPERound
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERTV32BRN
    • LIMITED WARRANTY1 year
    • TABLE TOP COLOR FINISHNatural

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed