Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 62709, Garage-in-a-Box™ 19-7/8'L x 11-1/16'W x 9-1/2'H, Gray

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

ShelterLogic, 62709, Garage-in-a-Box™ 19-7/8'L x 11-1/16'W x 9-1/2'H, Gray

Item #: WBB2273309

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 766.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShelterLogic, 62709, Garage-in-a-Box™ 19-7/8'L x 11-1/16'W x 9-1/2'H, Gray

The Garage-in-a-Box 11 x 20 x 9 ft. Crossover Small Truck Garage is the perfect portable, durable small truck garage or larger sedan. This unit is functional and affordable, and we make assembly easier than before. Unlike other pre-fab garage or truck storage units, the Garage-in-a-Box Crossover Small Truck Garage ships in a single box and comes with easy to follow assembly instructions. The GIB 11 x 20 x 9 ft. Crossover is great for taller vehicles; with it's patented alpine roof design it makes it easy for vehicles to clear when driving in and out of the building. The patented alpine design also easily sheds snow and rain off the building, making it less likely that moisture will accumulate on the roof of the structure. Reinforced rafters add stability and strength to the unit, making it a reliable, portable and practical storage or garage for your small truck or sedan.
Features:
  • Extra-tall 4-Season garage / shelter.
  • Reinforced Rafter design adds more volume and overall strength.
  • Patented Alpine Roof design for improved snow and rain shedding vs. peak or round.
  • 100% waterproof.
  • Patented ShelterLock® frame stabilizers at side cross rail connections for rock-solid durability.
  • Extra-tall 4-Season garage / shelter.
  • Reinforced Rafter design adds more volume and overall strength.
  • Patented Alpine Roof design for improved snow and rain shedding vs. peak or round.
  • Patented ShelterLock® frame stabilizers at side cross rail connections for rock-solid durability.


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES238-7/8
    • LENGTH FEET19-7/8
    • WIDTH INCHES132-1/2
    • WIDTH FEET11-1/16
    • HEIGHT INCHES114-5/16
    • HEIGHT FEET9-1/2
    • CAPACITY CUBIC FEET1591.63
    • COLORGray
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER62709
    • OPENING (WxH)8' 6-1/2" x 6' 10"
    • PEAK HEIGHT4' 9-1/2"
    • SIDEWALL HEIGHT4' 9"
    • STYLEPeak
    • THICKNESS7.5 oz.
    • CANOPY /PANEL MATERIALpolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed