Orbis 4 Drum Open Deck Pallet, Polyethylene, 2-Way & 4-Way, 48"x48", 30000 Lb Stat Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
Orbis Polyethylene Drum Pallet, Black, 48 x 48, 4000 Lb. Capacity
One piece design with four molded rings on both top and bottom of the pallet to secure 55 gallon drums during transportation. This pallet does not work with pallet/hand trucks only fork trucks.
One piece design with four molded rings on both top and bottom of the pallet to secure 55 gallon drums during transportation. This pallet does not work with pallet/hand trucks only fork trucks.
PRICE
$325.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 5-1/2 in |
| Weight | 57 lbs |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Static Floor Weight Capacity | 30000 lbs |
Product Details
| Type | Stackable |
| Top Deck | Open |
| Color | Black |
| Fork Entry | Four-Way Fork Truck |
| Style | Four-Drum Pallet |
| Material | Recycled HDPE |
| Description | One piece design with four molded rings |
| Manufacturers Part Number | 0405050 |
| Brand | Orbis |