Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman P4SPOOL Cable distribution spool, Qty 10, 4", Plastic

Hoffman P4SPOOL Cable distribution spool, Qty 10, 4", Plastic

Item #: WBB1608708

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PSPOOL Cable Management Spool, Qty 10, Plastic

Hoffman PSPOOL Cable Management Spool, Qty 10, Plastic

Hoffman DPCLIP IEC C-13 Retaining Clip, Qty 10

Hoffman DPCLIP IEC C-13 Retaining Clip, Qty 10

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman P4SPOOL Cable distribution spool, Qty 10, 4", Plastic

Spools maintain minimum cable radius and direct cable. Fasten easily to Heavy Duty or Seismic racks with a single screw. Can also be used with patch panels, grid straps or plywood walls for general cable management. Mounting screws included.

Weights & Dimensions

  • Usable Height 97 in
  • Height 3.81 in

Product Details

  • Brand Hoffman
  • Description Cable Spools
  • Material Plastic
  • Manufacturers Part Number P4SPOOL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman P4SPOOL Cable distribution spool, Qty 10, 4", Plastic

Hoffman P4SPOOL Cable distribution spool, Qty 10, 4", Plastic

Item #: WBB1608708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant