Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac-Kit

Model # :WBB3220216

MPN #: 96010

Pac-Kit® Large Explorer Watertight First Aid Kit, 103 Pieces, Fabric Case

Product Description
The Pac-Kit® Watertight Explorer 3 First Aid Kit, your ultimate companion for outdoor adventures. With 103 essential pieces, including bandages, ointments, antiseptics, and more, it's designed to handle common outdoor injuries for 1 to 4 people. Its compact size and lightweight design make it perfect for hiking, biking, water sports, and beyond. The zippered, water-resistant outer bag features two inner watertight pouches to keep contents clean and dry on the go. Don't let emergencies catch you off guard – be prepared with the Pac-Kit® Watertight Explorer 3 First Aid Kit.

Features:
  • Comprehensive Outdoor Kit: Includes 103 pieces of adhesive fabric bandages, antibiotic ointments, BZK antiseptic towelettes, burn cream packets, ibuprofen, gauze pads, wound closures, elastic bandage, blister prevention, anti-itch and sting relief
  • Since the early 1800s, the Pac-Kit® Medical brand, pioneered first aid technology. Trusted by renowned explorers like Theodore Roosevelt, Pac-Kit® first aid kits and supplies conquered new frontiers across continents, proving their resilience in diverse environments. Rooted in exploration and innovation, Pac-Kit® Medical has been a beacon of first aid since the 19th century


PRICE
$45.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-13/16 in
Depth1-3/4 in
Height6-5/16 in
Weight0.7 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces103
ColorGray
Package Quantity1
DescriptionWatertight First Aid Kit
Person Count1 - 4
Manufacturers Part Number96010
Case MaterialFabric
BrandPac-Kit