Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac-Kit

Model # :WBB3220308

MPN #: 96017

Pac-Kit® Large Pet First Aid Kit, Large, 48 Pieces, Fabric Case

Product Description
The Pac-Kit® Pet First Aid Kit, your go-to solution for pet emergencies. With 48 essential pieces, including tick removal tools, saline wound wash, wound irrigation tool, and hydrogen peroxide for vomiting induction, it ensures your pet's safety and well-being. Packaged in a hi-visibility orange soft-sided zippered case with individual pockets, this kit keeps supplies neatly organized and easy to locate. Its compact size makes it perfect for hiking, camping, or everyday activities, ensuring you're always prepared for potential pet emergencies. With two individual compartments for quick and easy access, the Pac-Kit® Pet First Aid Kit is a must-have for pet owners on the move.

Features:
  • Pet Emergency Essentials: In addition to comprehensive first aid supplies, the 48 Piece Kit includes tick removal, saline wound wash, wound irrigation tool and hydrogen peroxide to induce vomiting
  • Since the early 1800s, the Pac-Kit® Medical brand, pioneered first aid technology. Trusted by renowned explorers like Theodore Roosevelt, Pac-Kit® first aid kits and supplies conquered new frontiers across continents, proving their resilience in diverse environments. Rooted in exploration and innovation, Pac-Kit® Medical has been a beacon of first aid since the 19th century


PRICE
$34.95

Min. purchase quantity is 4
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth3 in
Height6 in
Weight1 lbs

Product Details

TypePet First Aid Kit
Number of Pieces48
ColorOrange
Package Quantity1
DescriptionPet First Aid Kit
Person Count1 - 2
Manufacturers Part Number96017
Case MaterialFabric
BrandPac-Kit