Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac-Kit

Model # :WBB3220282

MPN #: 96012

Pac-Kit® Medium Trailblazer Outdoor First Aid Kit, 74 Pieces, Fabric Case

Product Description
The Pac-Kit® Trailblazer 2 Outdoor First Aid Kit, your essential companion for outdoor adventures. Packed with 74 essential pieces, including bandages, ointments, antiseptics, and more, it's designed to tackle common outdoor injuries for 1 to 2 people for up to 2 days on the trail. Its compact size and lightweight design make it perfect for hiking, biking, water sports, and adventuring. The convenient packaging features interior pockets for easy organization and a carabiner for attaching the kit to a backpack, vehicle, or person. Don't embark on your outdoor journey without the Pac-Kit® Trailblazer 2 – your trusted companion for safety and peace of mind.

Features:
  • Comprehensive Outdoor Kit: Includes 74 pieces of adhesive fabric bandages, antibiotic ointments, BZK antiseptic towelettes, burn cream packets, ibuprofen, gauze pads, wound closures, blister prevention and sting relief
  • Since the early 1800s, the Pac-Kit® Medical brand, pioneered first aid technology. Trusted by renowned explorers like Theodore Roosevelt, Pac-Kit® first aid kits and supplies conquered new frontiers across continents, proving their resilience in diverse environments. Rooted in exploration and innovation, Pack- Kit® Medical has been a beacon of first aid since the 19th century


PRICE
$30.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth3-1/8 in
Height7-1/16 in
Weight0.7 lbs

Product Details

TypeSpecialty First Aid Kit
Number of Pieces74
ColorGray
Package Quantity1
DescriptionOutdoor First Aid Kit
Person Count1 - 2
Manufacturers Part Number96012
Case MaterialFabric
BrandPac-Kit