Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal-In Zipper Bag 12" x 16" 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Metal-In Zipper Bag 12" x 16" 100 Pack

Item #: WBB1580931

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal-In Zipper Bag 12" x 16" 100 Pack

Features:
  • Most commonly used shielding bag meets limits of ANSI/ESD S541 per ANSI/ESD S20.20; high volume manufacturing provides value for the customer
  • 40% light transmission; allows for easy identification of bag contents
  • Integral antistatic, low tribocharging properties; bag contents will not electrostatically charge during movement
  • Integral static dissipative properties; not topically treated, not humidity dependant, won't wear off
  • Testable to industry standards; meets or exceeds one or more of the following standards: electrical and physical requirements of ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, EIA 625, MIL-STD-1686, and EIA 583
  • Made in The United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13700 
    • CONSTRUCTIONLDPE, Metallized Polyester, Cross Linked Urethane Resin
    • LENGTH INCHES16
    • WIDTH INCHES12
    • COLOR FINISHSilver
    • BAG OPENING TYPEZip Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • TENSILE STRENGTH9000
    • THICKNESS MIL3
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!