T-Shirt Bags

Takeout Bags
| Compare | Image | Length | Width | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 21 in | 11-1/2 in | White | 900 | Ships Same Day WBB1601405 | as low as $25.95 Save $2.00 (7%) | ||
![]() | 19 in | 10 in | White | 2,000 | Ships Same Day WBB456461 | as low as $159.95 Save $10.00 (6%) | ||
![]() | 14 in | 16-1/2 in | White | 500 | Ships Same Day WBB1308087 | as low as $99.95 Save $10.00 (9%) | ||
![]() | 18 in | 8 in | White | 1,000 | Ships Same Day WBB456393 | as low as $84.95 Save $6.00 (7%) | ||
![]() | 22 in | 12 in | White | 1,000 | Ships Same Day WBB456470 | as low as $67.95 Save $5.00 (7%) |
Related Products
The printed high density bakery bags are a convenient choice for bakeries, delis, supermarkets, convenience stores, donut shops and anywhere else breads and pastries are sold to end users. The high density material provides a slippery surface inside the bag, which makes them easy to quickly fill with breads, donuts, muffins and pastries. The bags are offered standard with a bold and stylish "Bakery" graphic. These bags are attached to a header pack for convenient placement and easy dispensing. The bags are significantly more cost effective than white wax paper bags. These bags are ...
The low density seafood take-out bags are an excellent extra touch that grocery stores, seafood markets, restaurants, and delis can provide to their customers. These seafood bags are made with resilient low density polyethylene, which makes them easy to load for preventing leaks and ruptures. The bags are packed on convenient header packs for easy dispensing. They come with printed "The Sea's Very Best" in 2 colors, 1 side with a bold seafood graphic. These bags are packed on convenient 100 header packs for easy dispensing. Bags open along the width.
These bags are ideal for deli's, restaurants, cafeterias, and mass feeder venues for packaged sandwiches, paninis, wraps, cookies, brownies, etc. These bags are particularly well suited for pre-packaging of sandwich type items because they load very quickly and seal easily and securely. The co-extruded material provides excellent strength and product protection characteristics, while the clarity of the film provides outstanding product presentation. The lip and tape closure mechanism provides a secure closure and can be re-sealed several times with no loss of strength. Bags open along the ...
Informs customers of potential hazards to children. Features: Message is printed in English, Spanish and French Bag is printed: Warning: To avoid danger of suffocation, keep away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing
These stand up pouches are both child resistant and tamper evident. This is a unique feature combination as many pouch solutions in the marketplace are one or the other, but not both. Once the pouch is filled with your product and heat sealed by your team, a higher barrier ecosystem is created. This ecosystem protects your product's flavor profile while maximizing shelf space. The pouches are 5 mil and labeled with instructions for adult use. The foil pouch material is specifically designed for low oxygen, low moisture vapor and UV resistance. Due to the excellent barrier characteristics, ...





