Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Double Wall Cardboard Corrugated Boxes 24" x 20" x 20" 275#/ECT-48 - Pkg Qty 10
See all 132 items in product family

Heavy-Duty Double Wall Cardboard Corrugated Boxes 24" x 20" x 20" 275#/ECT-48 - Pkg Qty 10

Item #: WBB397010

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.41 each

Sold in packages of 10

Price: $54.10
Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty Double Wall Cardboard Corrugated Boxes 24" x 20" x 20" 275#/ECT-48 - 10 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 275# DW/ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 10 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES24
    • INSIDE WIDTH INCHES20
    • INSIDE HEIGHT INCHES20
    • COLOR FINISHKraft
    • MANUFACTURERS PART NUMBERHD242020DW
    • MATERIALB/C Flute
    • PACKAGE QUANTITY10
    • BOX STYLERegular Slotted
    • STRENGTH275# / ECT-48
    • WEIGHT CAPACITY96 - 100 lbs
    • WALL TYPEDouble
    • TYPEHeavy-Duty Double Wall Boxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!