Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AtmetOne Polywoven Airbag 48" x 66" Level 1 AAR Certified - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

AtmetOne Polywoven Airbag 48" x 66" Level 1 AAR Certified - Pkg Qty 10

Item #: WBB1583600

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 10

Price: $66.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AtmetOne Polywoven Airbag 48" x 66" Level 1 AAR Certified

Made of high strength polywoven bag. ProAir Inflator speed and safeguard. AAR Level 1 certified. Moisture resistant & high burst pressure. Consistent pressure every time. Push & lock valve for rapid deflation. Cost effective added assurance. Recyclable and Reusable.

Product Specifications

    • LENGTH INCHES66
    • WIDTH INCHES48
    • BRANDAtmet
    • CONSTRUCTIONPolywoven
    • MANUFACTURERS PART NUMBERTUP4866L1
    • WEIGHT LBS1.58
    • PAPER EQUIVALENT1-PLY
    • INFLATION3 PSI Max
    • LEVELLevel 1
    • REUSABLEUp to 12 Times
    • APPROVALAAR
    • TYPEDunnage Airbag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed