Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hand-Held Label Applicator, AP65-30,  For 3/4" - 1-3/16" Labels on a 1" Core
See all 5 items in product family

Hand-Held Label Applicator, AP65-30, For 3/4" - 1-3/16" Labels on a 1" Core

Item #: WBB450022

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
AP65-30 Hand-Held Label Applicator For 3/4 inch to 1-3/16 inch wide Labels on a 1 inch core

Does repetitive labeling in a fraction of the time of hand labeling. This durable, lightweight, easy to use applicator can apply all types of die-cut labels to virtually any surface. Equipped with a unique sensor which automatically adjusts the stroke of the tripper to the length of the label, operators can increase productivity by simply squeezing the trigger and be assured that only 1 label will be fed each time. For labels up to 1.2 inches in width.



Product Specifications

    • BRANDTach-It®
    • DESCRIPTIONHand-Held Label Applicator
    • MANUFACTURERS PART NUMBERAP65-30
    • MATERIAL WIDTH MINIMUM INCHES3/4
    • MATERIAL WIDTH MAXIMUM INCHES1-3/16
    • CUT OR MAT LENGTH MINIMUM INCHES3/4
    • CUT OR MAT LENGTH MAXIMUM INCHES2-3/8
    • TYPEHand-Held

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the max OD that this applicator could handle?

Question Asked By: Beth , Microbiologics, St. Cloud, MN , January 17, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result