Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Poly Mailers 14" x 17" 2.5 Mil White, 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Self-Seal Poly Mailers 14" x 17" 2.5 Mil White, 100 Pack

Item #: WBB1886368

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Poly Mailers 14" x 17" 2.5 Mil White, 100 Pack

Strong polyethylene mailers protect products from moisture during shipping.

Features:
  • Mailers are puncture, water, tamper and tear resistant
  • High strength seams will keep contents intact even if over packed
  • The outer surface of the mailer is white and the inner lining is silver
  • Labels stamps and ink adhere well
  • Opens with a tear strip
  • Self-seal


Product Specifications

    • BRANDGlobal Approved
    • OUTSIDE LENGTH INCHES17
    • OUTSIDE WIDTH INCHES14
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERB879100PK
    • CLOSURE TYPESelf Seal with Tear Strip
    • CONSTRUCTIONPolyethylene
    • THICKNESS MIL2.5
    • TYPEPoly Mailers
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed