Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dillon

Model # :WB242423

MPN #: AWT05-506447

Dillon EDXtreme Communicator with Backlight for EDXtreme Dynamometers

Product Description
The optional communicator is an extremely powerful hand-held remote that can define the function and manage the operation of one or more EDXtreme dynamometers using wired or radio technologies. Through the programmable SOFTKEY interface, one or more communicators can monitor multiple dynamometers within the same airspace. In multiple-link lifting arrays, the communicator can display readings at any or all lift points and calculate the total load

Features:
  • RF communication up to 800 ft
  • Communicate with up to 15 EDXtremes
  • Display shows individual EDX's and Total/Sum
  • Intuitive bright display
  • Operates on four alkaline "AA" batteries
  • Fits ergonomically in your hand
  • Optional RS-232 to export data to PC/Printer/Remote Display




PRICE
$2,095.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2-1/2 in
Height9-1/2 in
Weight1 lbs

Product Details

TypeCommunicator
DisplayLCD
SeriesEDXtreme
For Use WithUp to 5 Dillon EDXtreme Dynamometers
IncludesPlastic Carrying Case
Package Quantity1
Battery Life HoursUp to 80
Manufacturers Part NumberAWT05-506447
BrandDillon

Compliance & Certifications

CertificationsCE