Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shrink Film 10"W x 4375'L 60 Gauge Clear
See all 19 items in product family

Shrink Film 10"W x 4375'L 60 Gauge Clear

Item #: WB236417

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($199.90)

Price: $99.95
Product Information
Customer Review
Product Q&A
Accessories
Shrink Film 10"W x 4375'L 60 Gauge Clear

  • Clear construction for visibility
  • 60 gauge is tough and tear resistant yet flexible
  • Heat tunnel required for this product




Product Specifications

    • LENGTH FEET4375
    • WIDTH INCHES10
    • COLOR FINISHClear
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPolyolefin
    • GAUGE60
    • MANUFACTURERS PART NUMBER351060AP1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!