Manual Gummed Kraft Paper Industrial Tape Dispenser for 8/10" - 4" Width Tape with Free Case of Tape

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Manual Gummed Kraft Paper Industrial Tape Dispenser for 8/10" - 4" Width Tape with Free Case of Tape

Item #: WB300713S

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Manual Gummed Kraft Paper Tape Dispenser, 8/10" - 4" Tape Width

Provides fast, efficient packaging. This industrial tape dispenser reliably supplies precut, pre-moistened tape in adjustable lengths up to 42" with one easy lever stroke (and longer lengths with repeated strokes). This automatic tape dispenser features adjustable water levels, pressure plate and double brush moistening for optimal seals. Generous water tank reduces refill time. Rugged steel housing for years of service. Accepts virtually any gummed tape in widths from 0.8" up to 4".

Add to cart and get a free case of Heavy Duty Reinforced Water Activated Kraft Tape 3" x 375' - 8 Rolls per Case.

Product Specifications

    • BRANDGlobal Industrial™
    • WEIGHT LBS29
    • COLORBlue
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONWater Activated Tape Dispenser With Free Case of Tape
    • MAXIMUM TAPE WIDTH INCHES4
    • TAPE MAX LENGTH INCHES42
    • MINIMUM TAPE WIDTH INCHES8/10
    • WATER BOTTLE CAPACITY OZ40
    • TAPE MIN LENGTH INCHES4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

A little confusing at first to dispense the tape.

Your review: Great heavy duty machine.

Is this review helpful?

dispenser

Your review: this works pretty well

Pros: dispenses tape well

Cons: noisy and needs to be bolted down to keep from it moving around

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Can i order a replacement pressure plate on the front of the machine?

Question Asked By: Trent , Minnesota , October 12, 2018

+ View 1 Answer

Answer This Question

Sort by: 

2 Results