Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253680

MPN #: DGPS-55-SCL

Vestil™ Steel Fork Mounted Drum Gripper with LED Scale, 55 Gallon, 700 lb. Capacity

Product Description
When drums need to be moved, don't do it the old back breaking way. Let the drum grabber do it for you! The drum grabber is the fork mounted way to easily pick up and transfer drums. This unique design lifts the drum from the top lip instead of around the chimes of the drum like so many competitors. To use simply, place the grabber above the drum and lower it, slowly. The grabber will expand to fit around the drum. Safety restraint included. Once in position, raise the grabber so it is secured under the lip of the drum! And just like that, your new era of labor free drum lifting has begun!

Features:
  • T-handles secure unit to forks
  • Fits 55 gallon drums
  • Functional LED digital scale
  • Usable with both steel and poly drums


PRICE
$3,139.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Height32-1/2 in
Weight Capacity700 lbs
Weight256 lbs
Fork Opening8-1/2 x 2-1/2 in
Fits Drum Diameter23 in

Product Details

Assembly RequiredNo
TypeDrum Gripper
ColorYellow/Black
StyleFork Mounted
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDGPS-55-SCL
BrandVestil

Warranty

Warranty90