Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253669

MPN #: DGS-55-D-G

Vestil™ Galvanized Steel Deluxe Single Drum Gripper, 55 Gallon, 1500 lb. Capacity

Product Description
The drum grippers make it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck. Simply slip the forks into the fork tubes, fasten the safety restraint and the drum gripper is ready to go. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted into the air. Drum is automatically released by lowering the forks. All models feature hinged folding design for storage.

Features:
  • Galvanized for long lasting finish
  • Strong grip for supreme control
  • Compact design for minimal storage space
  • Open design is accessible immediate use


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height7-1/8 in
Weight Capacity1500 lbs
Weight100 lbs
Fork Opening6-7/8 x 2-1/8 in
Fits Drum Diameter20-5/8 in

Product Details

Assembly RequiredNo
TypeDrum Gripper
ColorGray
StyleDeluxe Single
MaterialGalvanized Steel
Drum Capacity55 gal
Manufacturers Part NumberDGS-55-D-G
BrandVestil

Warranty

Warranty90