Vestil Pallet Dolly DOL-4248-6T 48"L x 42"W 4000 Lb. Capacity with Tilt Rollers
Write a Review
|
Questions & Answers (0)
Product Description
Pallet dollies easily move loaded pallets without the use of a forklift or pallet truck. Pallet dollies are made with durable, lightweight welded aluminum construction. Heavy-duty non-marring, non-conductive 3-1/2" phenolic rollers. Low profile 4-1/4"H frame is fully covered to minimize roller or load damage while allowing easy loading.
Tilt Rollers allow the dolly to turn.
Note: Pallet Not Included.
Tilt Rollers allow the dolly to turn.
Note: Pallet Not Included.
PRICE
$379.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 4-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 3-1/2 in |
| Roller Diameter | 3-1/2 in |
| Deck Height | 4-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Roller Style Aluminum Pallet Dolly |
| Color | Gray |
| Number of Rollers | 6 |
| Handle Type | No Handle |
| Tilt | Yes |
| Material | Aluminum |
| Deck Type | Open Deck |
| Manufacturers Part Number | DOL-4248-6T |
| Number of Wheels | 6 |
| Wheel/Roller Material | Phenolic |
| Brand | Vestil |