Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985774

MPN #: ATD-1622-4

Vestil Adjustable Tote Dolly ATD-1622-4 2000 Lb. Capacity

Product Description
Dollies easily adjust in both length and width by loosening the screws and sliding each side in or out. Welded steel construction for maximum strength and features a scratch-resistant blue powder coat finish. Each tote dolly features four swivel phenolic casters, one with brake for stationary positioning. Totes sold separately.

PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 - 37 in
Width19 - 27 in
Height7-1/4 in
Weight Capacity2000 lbs
Weight38 lbs
Wheel Diameter4 in
Deck Width19 - 27 in
Deck Length25 - 37 in
Deck Height7-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSteel Adjustable Open Deck Dolly
Deck MaterialSteel
ColorBlue
Caster Type(4) Swivel with Brakes
MaterialSteel
Manufacturers Part NumberATD-1622-4
BrandVestil